Shop ENCORE PACKAGING
See all product information
Create Account
Stainless Steel Buckle - 5/8"
- Mfr # SS58WB02-100
- Zoro # G114921083
product price:Â
$
45.19
/pk of 100, $0.45/ea
Key Features
For Use With
Stainless Steel Strapping Kits, Tools
Color
Silver
Overall Height
3.14 in
Strapping Material
Stainless Steel
Strapping Length
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS58WB02-100
- Zoro #
- G114921083
- UPC #
- 810123423873
- Country of Origin
- South Africa
- For Use With
- Stainless Steel Strapping Kits, Tools
- Color
- Silver
- Strapping Material
- Stainless Steel
- Item
- Stainless Steel Buckle
Dimensions
- Overall Height
- 3.14 in
- Strapping Length
- 4.72 in
- Strapping Width
- 5/8 in
Description
Stainless Steel Buckle - 5/8in
- Use with 5/8" Stainless Steel
- Regular duty
- Designed for round or irregular loads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.