Shop ENCORE PACKAGING
See all product information
Create Account
Steel Strapping Coil - 3/4 in x 0.020 in x 1960', Regular Duty, 16 in Core
- Mfr # STL34020-RD-100
- Zoro # G423749514
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 Strapping Coil
Break Strength
1,800 lb
Strapping Application
Regular Duty Steel
Strapping Length
1,960 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL34020-RD-100
- Zoro #
- G423749514
- UPC #
- 810123426317
- Country of Origin
- United States
- Color
- Black
- Includes
- 1 Strapping Coil
- Item
- Strapping coil
- Break Strength
- 1,800 lb
- Strapping Application
- Regular Duty Steel
- Strapping Material
- Steel
Description
Steel Strapping Coil - 3/4 in x 0.020 in x 1960', Regular Duty, 16 in Core, Sold as 1 EACH, Product Dims: 23 x 23 x 3 x INCH, 100 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.