Shop ENCORE PACKAGING

Steel Strapping Coil - 3/4 in x 0.023 in x 1710', Regular Duty, 16 in Core

  • Mfr # STL34023-RD-100
  • Zoro # G623749529

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Strapping Coil
Color
Black
Strapping Application
Regular Duty Steel
Break Strength
2,070 lb
Strapping Length
1,710 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STL34023-RD-100
Zoro #
G623749529
UPC #
810123426300
Country of Origin
United States

Dimensions

Strapping Length
1,710 ft
Strapping Thickness
0.023 in
Strapping Width
3/4 in
Core Diameter
16 in

Details

Includes
1 Strapping Coil
Item
Strapping coil
Color
Black
Strapping Application
Regular Duty Steel
Break Strength
2,070 lb
Strapping Material
Steel

Description

Steel Strapping Coil - 3/4 in x 0.023 in x 1710', Regular Duty, 16 in Core, Sold as 1 EACH, Product Dims: 23 x 23 x 3 x INCH, 100 LBS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.