Shop ENCORE PACKAGING
See all product information
Create Account
Steel Strapping Coil - 5/8 in x 0.023 in x 2050', Regular Duty, 16 in Core
Mfr # STL58023-RD-100
Zoro # G223749516
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
1 Strapping Coil
Strapping Application
Regular Duty Steel
Break Strength
1,725 lb
Strapping Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL58023-RD-100
- Zoro #
- G223749516
- UPC #
- 810123426294
- Country of Origin
- United States
Dimensions
- Strapping Thickness
- 0.023 in
- Strapping Width
- 5/8 in
- Strapping Length
- 23 in
Details
- Item
- Strapping coil
- Color
- Black
- Includes
- 1 Strapping Coil
- Strapping Application
- Regular Duty Steel
- Break Strength
- 1,725 lb
- Strapping Material
- Steel
Description
Steel Strapping Coil - 5/8 in x 0.023 in x 2050', Regular Duty, 16 in Core, Sold as 1 EACH, Product Dims: 23 x 23 x 3 x INCH, 100 LBS