Shop ENCORE PACKAGING
See all product information
Create Account
Symmetrical Sealer - 5/8" - Poly Strapping Tool
- Mfr # EP-1245-58
- Zoro # G013342293
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Polyester
Material
Steel
Color
Blue
Depth
7.125 in
Fits Strap Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-1245-58
- Zoro #
- G013342293
- UPC #
- 810123420261
- Country of Origin
- United States
- For Use With
- Polyester
- Material
- Steel
- Color
- Blue
- Compatible Strapping
- Polyester Strapping
- Tool Weight
- 5 lb
- Item
- Strapping Sealer
- Tool Style
- Front Action
Dimensions
- Depth
- 7.125 in
- Fits Strap Width
- 5/8 in
- Overall Length
- 19 1/2 in
- Overall Height
- 7.13 in
- Min. Strapping Width
- 5/8 in
- Overall Width
- 2 1/4 in
- Max. Strapping Width
- 3/4 in
Description
This premium poly sealer features a classic durable design and provides superior sealing capabilities. Jaws For bi-directional use on symmetrical seals. Features a soft-touch grip on 17 inch handles.
- Premium front action, bidirectional, symmetrical sealer
- For 5/8" polyester strapping
- 17" handles
- Use with symmetrical seals
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.