Table Top Slide Cutter, 6x8", Mounted
Mfr # EP-6460-60
Zoro # G403551267
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
8 in
Packaging Dispenser Mount Type
Counter
For Use With Product Type
Foam, Paper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6460-60
Zoro #
G403551267
UPC #
850006645503
Country of Origin
United States
Dimensions
Overall Height
8 in
For Roll Width
60 in
Overall Width
68 in
Overall Depth
6 in
Details
Item
Table Top Slide Cutter
Material
Steel
Packaging Dispenser Mount Type
Counter
For Use With Product Type
Foam, Paper
Color
Black
Dispenser Orientation
Horizontal
Dispenser Style
Cutter
Dispenser Mobility
Mounted
Includes
Robust Construction, Inner Bearing Glide System for Fast and Smooth Cutting, Replaceable Blades, Large Plastic End Caps
Description
Table Top Slide Cutter, For Roll Width 60 in, Packaging Dispenser Mount Type Counter, For Use With Product Type Foam, Paper, Overall Width 68 in, Overall Depth 6 in, Overall Height 8 in, Dispenser Style Cutter, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum/Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.