Tabletop Label Dispenser - 12.5" Wide - up to 3" Core ID
- Mfr # EP-500-12
- Zoro # G022840940
product price:Â
$
56.49
/ea
Key Features
Color
Blue, Yellow
Width
up to 6.5 in
For Use With
Tape, Labels, Adhesive Rolls
Includes
2 removable dividers to accommodate multiple rolls
Core Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-500-12
- Zoro #
- G022840940
- UPC #
- 810123425846
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- up to 6.5 in
- Core Dia.
- 3 in
Details
- Color
- Blue, Yellow
- For Use With
- Tape, Labels, Adhesive Rolls
- Includes
- 2 removable dividers to accommodate multiple rolls
- Mounting Type
- Table-top (suction cups)
Description
Built from solid metal, the Tabletop Label Dispenser is designed for smooth, reliable label dispensing. The metal separator peels labels cleanly from the adhesive backing, while suction cups keep rolls secure and upright.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.