Shop ENCORE PACKAGING

Tape Dispenser, 2 in Max. Tape Width, Metal, Plastic, Blue, Grey, Yellow

  • Mfr # EP-620-2-M

  • Zoro # G214921082


product price:  $30.95
/ea

Key Features

Color
Blue, Grey, Yellow
For Use With
Packaging Tape
Material
Metal, Plastic
Width
3 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-620-2-M
Zoro #
G214921082
UPC #
810123423699
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
5 in
Height
6 in
For Maximum Tape Width
2 in

Details

Color
Blue, Grey, Yellow
For Use With
Packaging Tape
Material
Metal, Plastic
Includes
Blade guard, quick-snap load, wiper plate, magnetic attachment
Item
Tape Dispenser
Manufacturer Model No
EP-620-2-M

Description

Mousetrap Style Tape Dispenser with Magnetic Attachment without Grip for 2in Rolls


  • For 2" tape rolls
  • Magnetic attachment
  • 24 dispensers per case
  • Blade guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.