Shop ENCORE PACKAGING
See all product information
Create Account
Woven Polyester Strapping Kit for 1/2" with 6" Core ID, Economy
Mfr # CS12KO2-6
Zoro # G413342275
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Plastic, Metal
Color
Various
For Use With
Woven Cord Strapping Kits
Overall Height
18 in
Overall Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS12KO2-6
- Zoro #
- G413342275
- UPC #
- 810123422869
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 28 in
- Strapping Length
- 18 in
- Strapping Width
- 1/2 in
Details
- Material
- Steel, Plastic, Metal
- Color
- Various
- For Use With
- Woven Cord Strapping Kits
Description
This comprehensive strapping kit includes long-lasting, high-quality tools for entry-level cord applications. It includes a dispenser cart with a 6in disk insert, manual cord tensioner, and phosphate buckles for 1/2in strapping.
- For compact cord strapping, comes with every tool you need for quick strapping
- For 1/2" cord strapping
- It includes a dispenser cart with a 6" disk insert, manual cord tensioner, and phosphate buckles for 1/2" strapping.
- On the go strapping kit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov