Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Woven Polyester Strapping Kit for 5/8", Heavy Duty with 8" Core ID
- Mfr # CS58KO3-8
- Zoro # G413342282
product price:
$
654.99
/ea
Key Features
Material
Steel, Plastic, Metal
Color
Various
For Use With
Woven Cord Strapping Kits
Overall Width
51 in
Overall Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS58KO3-8
- Zoro #
- G413342282
- UPC #
- 810123422814
- Country of Origin
- United States
- Material
- Steel, Plastic, Metal
- Color
- Various
- For Use With
- Woven Cord Strapping Kits
Description
This comprehensive, heavy duty strapping kit includes long-lasting, high-quality tools for entry-level cord applications. It includes a dispenser cart with a 8in disk insert, tensioner, and phosphate buckles for 5/8in strapping.
- For compact but heavy duty cord strapping, comes with every tool you need for quick strapping
- For 5/8" cord strapping
- It includes a dispenser cart with a 8" disk insert, tensioner, and phosphate buckles for 5/8" strapping.
- On the go strapping kit