Encore

Plastic Paint Mix & Measure Bucket, 5 gal (Discontinued)



This Product is Discontinued
Shop for all Paint Buckets

Key Features

  • Capacity 5 gal
  • Material Plastic
  • Length 12"
  • Width 12"
  • Color White
See all product information

Product Information

  • Brand Encore
  • MFR # 50640
  • Zoro # G3925390
  • UPC #
    98262506408
  • Country of Origin United States
  • Category Paint Buckets

Dimensions

Length 12"
Width 12"
Overall Height 13.75"

Details

Item Paint Mix & Measure Bucket
Capacity 5 gal
Material Plastic
Color White

Description

Space efficient pail. Holds up to five gallons of material. Made from HDPE plastics.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products