This item is Discontinued.

Encore Plastic Paint Tray Liner, 2 qt, 16.813" L, 11.938" W 02140

Plastic Paint Tray Liner, 2 qt, 16.813" L, 11.938" W (Discontinued)

  • Mfr # 02140
  • Zoro # G3943469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02140
Zoro #
G3943469
UPC #
98262021406
Country of Origin
United States

Dimensions

Length
16.813"
Width
11.938"
Overall Height
3"

Details

Item
Paint Tray Liner
Capacity
2 qt
Material
Plastic
Color
Black

Description

Solvent resistant. Exact sizing prevents liner slipping in metal tray. Paint color changes are fast and easy. Liners are disposable for fast clean up. Fits Bestt Liebco 2 Quart Metal Tray.

Restrictions

This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.