Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Hose w/Grip, 44 In
Mfr # KL50-Y004-44U
Zoro # G4634691
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Hose
- Size 44"
- Connection 3/4"-14 UNS
- Features Strain Relief Spring
- Material of Construction Stainless Steel
Product Information
- Brand Encore
- MFR # KL50-Y004-44U
- Zoro # G4634691
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 44" |
Connection Size | 3/4" -14 |
Details
Description
Pre-Rinse Hose w/Grip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- DOMINION COMMERCIAL FAUCETS Double Knee Pedal Valve 0 Hole Foot Lever, Chrome (77-9202)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- T&S BRASS Handle 8" (002987-40)
- Encore Kitchen Faucets & Accessories