Zoro Homepage

Three-Ring View Binder, O-Ring, Assorted Colors, 1 Inch, 4PK

  • Mfr # END-1613-4

  • Zoro # G715626004


product price: $19.25
/pk 4, $4.81/ea

Key Features

Includes
4 Binders
Color
Multi-color
Material
Plastic
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END-1613-4
Zoro #
G715626004
UPC #
840195616132
Country of Origin
China

Details

Includes
4 Binders
Color
Multi-color
Material
Plastic
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The customizable 1-inch 3-ring binder is the perfect organizational tool for home, school, or office use. Sold as a 4-pack in assorted colors, these binders are ideal for color-coding by subject or project, making them both kid-friendly and professional. Lightweight and compact, they are designed for efficient storage while offering a tear-resistant cover to ensure durability and a like-new appearance over time. The transparent, non-stick overlay on the front, spine, and back cover allows for easy customization, making it simple to label and identify even when stored on a crowded shelf. Built with quality and convenience in mind, this binder features round rings that securely hold up to 175 sheets of paper. The PVC-free construction and 100% recycled inner board make it a safe and eco-friendly choice. For added functionality, two interior pockets provide extra storage for loose papers or smaller items, making this slim binder a practical and versatile solution for all your organization needs.


  • Customizable Design: Features a transparent non-stick overlay on the front, spine, and back cover for easy labeling and identification, perfect for personalizing and organizing by subject or project.
  • Durable and Lightweight: Tear-resistant cover ensures long-lasting use while maintaining a compact and lightweight design for effortless portability and storage.
  • Eco-Friendly Construction: Made with PVC-free materials and a 100% recycled inner board, offering a safe and sustainable organizational solution.
  • Smooth Functionality: Mounted round rings securely hold up to 175 sheets of paper, allowing for smooth page turning
  • Added Storage: Includes two interior pockets to conveniently store loose papers, notes, or smaller items, enhancing practicality and usability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.