Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Ring View Binder, Slant D-Ring, Assorted Colors, 3 Inch, 4PK

  • Mfr # END-1616-4

  • Zoro # G315626008


product price: $39.99
/pk 4, $10.00/ea

Key Features

Material
Plastic
Color
Multi-color
Includes
4 Binders
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
END-1616-4
Zoro #
G315626008
UPC #
840195616163
Country of Origin
China

Details

Material
Plastic
Color
Multi-color
Includes
4 Binders
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The customizable 3-Inch 3-Ring Binder is designed for efficient and versatile organization at school, home, or the office. Sold as a 4-pack in assorted colors, these binders are perfect for color-coding by subject or project, making them both kid-friendly and professional. The durable, tear-resistant cover ensures long-lasting use, while the lightweight design makes it easy to carry and store. With a transparent, non-stick overlay on the front, spine, and back, this binder allows for full customization, ideal for personal or business use. Crafted for quality and convenience, this heavy-duty binder features back-mounted round rings for smooth page turning and can securely hold up to 600 sheets. Its PVC-free construction, made with 100% recycled materials, prioritizes both consumer safety and environmental sustainability. Additionally, two built-in pockets provide extra storage for loose papers or essentials. Compact, efficient, and eco-conscious, this binder is the perfect solution for all your organization needs.


  • Customizable and Versatile: Designed with a transparent non-stick overlay on the front, spine, and back cover, making it easy to personalize for school, home, or office use. Available in multiple colors for convenient subject or project organization.
  • Durable and Eco-Friendly: Made with a tear-resistant cover and 100% recycled inner board, this PVC-free binder is built to last while being safe for both users and the environment.
  • Ample Storage Capacity: Features a 3-inch back-mounted slant D-ring design that securely holds up to 600 sheets of paper while allowing for smooth page turning and a sleek spine for seamless stacking.
  • Compact and Functional: Lightweight and slim, this binder is an efficient solution for organizing documents, with two interior pockets providing extra storage for loose papers or small items.
  • Professional and Practical: Ideal for both students and professionals, its sturdy construction and customizable design make it suitable for any setting, from classrooms to offices.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.