This item is Discontinued.

Endecotts Internal Receiver, 8 In Dia,  008BRASINT

Internal Receiver, 8 In Dia, (Discontinued)

  • Mfr # 008BRASINT
  • Zoro # G8673637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008BRASINT
Zoro #
G8673637
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
2 in
Outside Dia.
8 in
Overall Diameter
8 in

Details

Item
Internal Receiver
Frame Material
Brass
Screen Material
Stainless Steel
Standards
ASTM E11
Material
Stainless Steel
Product Type
Internal Receiver

Description

Internal Receiver, Standards ASTM E11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.