This item is Discontinued.

Endecotts Lid, 3 In Dia,  003BRASLID

Lid, 3 In Dia, (Discontinued)

  • Mfr # 003BRASLID
  • Zoro # G8673086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003BRASLID
Zoro #
G8673086
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3 in

Details

Item
Lid
Standards
ASTM E11
Screen Material
Stainless Steel
Frame Material
Brass

Description

Lid, Stainless Steel Screen Material, Brass Frame Material, Outside Dia. 3 in, ASTM E11 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.