This item is Discontinued.

Endecotts Test Sieve, 150 Micrns, 3 In Dia, 100MeshSz 003SAW.150

Test Sieve, 150 Micrns, 3 In Dia, 100MeshSz (Discontinued)

  • Mfr # 003SAW.150
  • Zoro # G8673244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003SAW.150
Zoro #
G8673244
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1 1/2 in
Opening Size
150 micron
Outside Dia.
3 in
US Standard Screen Size
#100
Outside Diameter
3 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Not Applicable, Opening Size 150 micron, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.