This item is Discontinued.

Endecotts Test Sieve, 212 Micron, 8 In Dia, 70MeshSz 008BAW.212

Test Sieve, 212 Micron, 8 In Dia, 70MeshSz (Discontinued)

  • Mfr # 008BAW.212
  • Zoro # G8673533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008BAW.212
Zoro #
G8673533
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mesh Size
70
Outside Dia.
8 in

Details

Item
Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
ASTM E11

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 70, Outside Dia. 8 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.