This item is Discontinued.

Endecotts Test Sieve, 212 Microns, 3 In Dia, 70MeshSz 003BAW.212

Test Sieve, 212 Microns, 3 In Dia, 70MeshSz (Discontinued)

  • Mfr # 003BAW.212
  • Zoro # G8672842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003BAW.212
Zoro #
G8672842
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1 1/2 in
Opening Size
212 micron
Outside Dia.
3 in
Outside Diameter
3 in
US Standard Screen Size
#70

Details

Item
Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Product Type
Test Sieve

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Not Applicable, Opening Size 212 micron, Outside Dia. 3 in, ASTM E11 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.