This item is Discontinued.

Endecotts Test Sieve, 4.00 MM, 3 In Dia, 5MeshSz 003BAW4.00

Test Sieve, 4.00 MM, 3 In Dia, 5MeshSz (Discontinued)

  • Mfr # 003BAW4.00
  • Zoro # G8673016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003BAW4.00
Zoro #
G8673016
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3 in
Opening Size
4 mm
Mesh Size
5

Details

Item
Test Sieve
Standards
ASTM E11
Screen Material
Stainless Steel
Frame Material
Brass

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5, Opening Size 4 mm, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.