Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Endecotts Test Sieve, 500 Microns, 3 In Dia, 35MeshSz 003BAW.500

Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (Discontinued)

  • Mfr # 003BAW.500
  • Zoro # G8672894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003BAW.500
Zoro #
G8672894
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3 in
Mesh Size
35
Opening Size
500 micron

Details

Item
Test Sieve
Standards
ASTM E11
Screen Material
Stainless Steel
Frame Material
Brass

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 35, Opening Size 500 micron, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.