This item is Discontinued.

Endecotts Test Sieve, 600 Microns, 3 In Dia, 30MeshSz 003BAW.600

Test Sieve, 600 Microns, 3 In Dia, 30MeshSz (Discontinued)

  • Mfr # 003BAW.600
  • Zoro # G8672903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003BAW.600
Zoro #
G8672903
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3 in
Mesh Size
30
Opening Size
600 micron

Details

Item
Test Sieve
Standards
ASTM E11
Frame Material
Brass
Screen Material
Stainless Steel

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 30, Opening Size 600 micron, Outside Dia. 3 in, ASTM E11 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.