This item is Discontinued.

Endecotts Test Sieve, 6.30 MM, 3 In Dia, 1/4MeshSz 003SAW6.30

Test Sieve, 6.30 MM, 3 In Dia, 1/4MeshSz (Discontinued)

  • Mfr # 003SAW6.30
  • Zoro # G8673463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003SAW6.30
Zoro #
G8673463
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1 1/2 in
Opening Size
6.3 mm
Outside Dia.
3 in
US Standard Screen Size
1/4 in
Outside Diameter
3 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Stainless Steel
Screen Material
Stainless Steel
Standards
ASTM E11
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Not Applicable, Opening Size 6.3 mm, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.