This item is Discontinued.

Endecotts Test Sieve, 8.00 MM, 3 In Dia, 5/16MeshSz 003BAW8.00

Test Sieve, 8.00 MM, 3 In Dia, 5/16MeshSz (Discontinued)

  • Mfr # 003BAW8.00
  • Zoro # G8673061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003BAW8.00
Zoro #
G8673061
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mesh Size
5/16 in
Opening Size
8 mm
Outside Dia.
3 in

Details

Item
Test Sieve
Standards
ASTM E11
Frame Material
Brass
Screen Material
Stainless Steel

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5/16 in, Opening Size 8 mm, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.