
Anti-Impact Driver Gloves, Medium, Tan, Goatskin Leather /TPR, Elastic/Knit Wrist Cuff
Mfr # 378GKGVBM
Zoro # G016494500
product price: $66.39
/eaKey Features
Palm Construction
Padded
Color
Tan
Glove Size
M
Palm Material
goatskin leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GKGVBM
Zoro #
G016494500
UPC #
779406124190
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Palm Construction
Padded
Color
Tan
Palm Material
goatskin leather
Description
Superior Glove Endura anti-impact driver gloves series: 378GKGVB, M, OilBloc goatskin leather palm, goatskin leather /TPR, tan, seamless style, Kevlar lining, elastic/knit wrist cuff, ANSI cut-resistance level: 5, resists: oil, puncture and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.