Leather Drivers Gloves, Safety Cuff, Keystone Thumb, White / White, 2XL (11), 1 PR
Mfr # 378GTXVBE-2XL
Zoro # G408446865
product price:Â $18.49
/prKey Features
Glove Size
2XL (11)
Color
White / White
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GTXVBE-2XL
Zoro #
G408446865
UPC #
779406427383
Country of Origin
Pakistan
Dimensions
Glove Size
2XL (11)
Glove Length
13 1/4 in
Size- Alpha
2XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.