Winter Anti-Impact Driver Gloves, Medium, Goatskin Leather/TPR, Gauntlet Cuff, Tan

  • Mfr # 375KGTVBM

  • Zoro # G821831620


product price:  $63.09
/ea

Key Features

Palm Material
goatskin leather
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375KGTVBM
Zoro #
G821831620
UPC #
779406126613
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Palm Material
goatskin leather
Color
Tan

Description

Superior Glove Endura anti-impact driver gloves winter, series: 375KGTVB, M, goatskin leather palm, goatskin leather /TPR, tan, seamless, Kevlar/Thinsulate, gauntlet cuff, A5 ANSI cut-resistance level, resists: oil, puncture and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.