Winter Anti-Impact Driver Gloves, Small, Goatskin Leather/TPR, Gauntlet Cuff, Tan, ANSI Cut Level A5
Mfr # 375KGTVBS
Zoro # G821831781
product price:Â $70.99
/eaKey Features
Glove Size
S
Palm Material
goatskin leather palm
Color
Tan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
375KGTVBS
Zoro #
G821831781
UPC #
779406127061
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Palm Material
goatskin leather palm
Color
Tan
Description
Superior Glove Endura anti-impact driver gloves winter, series: 375KGTVB, small, goatskin leather palm, goatskin leather /TPR, tan, seamless, Kevlar/Thinsulate, gauntlet cuff, A5 ANSI cut-resistance level, resists: oil, puncture and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.