Shop All Cut-Resistant Gloves
Endura
Work Gloves, Drivers, 2XL, Leather, PR
Mfr # 378KMT4PXXL
Zoro # G304970549
product price: $53.59
/pr
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Coverage Uncoated
- Color Tan / Brown
- Standards ANSI/ISEA 138 Level 3 Impact
- Cuff Style Safety
Product Information
- Brand Endura
- MFR # 378KMT4PXXL
- Zoro # G304970549
- UPC # 779406407897
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 9 9/16 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Cuff Length | 2 in |
Details
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 9 9/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign - Bilingual, ESC203PC (ESC203PC)
- TRU-SPEC Tactical Shorts, Khaki, Waist 31" to 33" (1105)
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- 3M PROTECTA Full Body Harness, M/L, Kevlar(R) (1161577)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- Endura Cut-Resistant Gloves