Endura

Work Gloves, Drivers, L, Leather, PR


product price: $41.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Kevlar
  • Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
  • Color Brown
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
See all product information

Product Information

Dimensions

Glove Length 9 1/2 in
Cuff Length 2 in

Details

Item Work Gloves
Palm Material Kevlar
Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
Color Brown
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Glove Back Material Goatskin
ANSI/ISEA Puncture Level 4
Pairs per Package 12
ATPV Rating 25 cal/sq cm
Oil-Resistant Yes
Leather Glove Style Drivers
Arc Flash PPE Category 3
Glove Liner Material Kevlar(R)
Glove Coating Coverage Uncoated
Leather Palm Process Grain
Cut-Resistance Coverage Full
Reflective Backing No
Hand Protection Style Glove
Includes Reinforced Thumb Crotch No
Glove Back Color Brown
Glove Features Oil Resistant, Padded Palm, Waterproof
Includes Double Palm No
Vibration Dampening Method Padding
Cuff Style Safety
Sold As Pair
ANSI/ISEA Impact Level 3
Palm Style Padded

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.