Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Gravestone and Monument Cleaner, Quart Spray Bottle
- Mfr # EGMCQ
- Zoro # G122982403
product price:Â
$
17.65
/ea
Key Features
Application
No brushing or rinshing required
Includes
32 oz Bottle of Endurance Gravestone & Monument Cleaner, Spray Nozzle and Instruction Card
Material
Suitable for use on limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
For Use With
Limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGMCQ
- Zoro #
- G122982403
- UPC #
- 850074380023
- Country of Origin
- United States
- Application
- No brushing or rinshing required
- Includes
- 32 oz Bottle of Endurance Gravestone & Monument Cleaner, Spray Nozzle and Instruction Card
- Material
- Suitable for use on limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
- Item
- Endurance Gravestone & Monument Cleaner Quart
- For Use With
- Limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
- Recommended Dilution
- Ready To Use
- pH
- 9.5 +/- 0.5
- Fragrance
- Floral
- Color
- Clear
- pH_x
- 9.5 +/- 0.5
Dimensions
- Width
- 3 in
- Height
- 9 in
- Container Size
- 32 oz
Description
Gravestone & Monument Cleaner - Quart Spray Bottle. Works to Clean and Remove Staining Caused by Atmospheric Pollution and Biological Growth Including Mold, Lichen, Moss, Algae, Mildew & More. Ready-To-Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.