Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Large Hardwater Stain Cleaning Set. This Set Includes: Four Quart Cleaners, Four CleanStones and On
- Mfr # EHSCSl
- Zoro # G823392099
product price:Â
$
63.99
/ea
Key Features
Length
7 in
Material
Suitable for use on Cemetery Monuments, Brick, Unpolished Stone, Unpolished Clay Tiles, Glazed Tiles
Item - Metal Polish and Stone Care
Endurance Hardwater Stain Cleaning Set - Large
Fragrance
Phosphorus
Cleaner Container Size
Large Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHSCSl
- Zoro #
- G823392099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Cleaner Container Size
- Large Set
- Width
- 7 in
- Height
- 11 in
Details
- Material
- Suitable for use on Cemetery Monuments, Brick, Unpolished Stone, Unpolished Clay Tiles, Glazed Tiles
- Item - Metal Polish and Stone Care
- Endurance Hardwater Stain Cleaning Set - Large
- Fragrance
- Phosphorus
- For Use With
- Removes Hard Water Staining From Cemetery Monuments. Removes Light Rust, Cement, Lime Stains & Efflorescence From Brick, Block & Stone. Cleans Grout, Clay Tile, Glazed & Vitreous Tile. Cleans Porcelain Tubs, Sinks, Toilets and Shower Heads. Removes Fireplace Soot and Smoke Staining.
- Recommended Dilution
- Ready To Use
- Color
- Red
Description
Endurance Hardwater Stain Cleaning Set - Large *Please note that the CleanStone + Endurance Hardwater Stain Remover should only be used on granite headstones and are not safe to use on marble, brownstone, limestone, etc. Hardwater Stain Cleaning Set includes: Endurance Hardwater Stain Remover - x4 1 Quart Sprayers Atlas Preservation CleanStone x4 Tampico Fender Brush 12" CleanStone is an expanded glass brick made to clean and remove hardwater staining from monuments. Made to clean & remove hardwater from monuments Easy to use and will not damage the stone Use with Endurance Hardwater Stain Remover for maximum effect! Endurance Hardwater Stain Remover Product Details: Removes hard water staining from cemetery monuments from irrigation water and sprinklers Removes light rust, cement, lime stains & efflorescence from brick, block & stone Cleans grout, clay tile, glazed & vitreous tile Cleans Porcelain tubs, sinks, toilets, shower heads Removes fireplace soot and smoke staining Can be safely used inside the home to clean blackened fireplaces of soot and smoke stains Do not use on limestone, real travertine or marble Directions For Use on Granite Cemetery Monuments: Attach a squeeze trigger sprayer to the quart container, or pour into a trigger sprayer with a funnel. Spray directly onto monument from top to bottom making the stone completely wet with cleaner, or pour a small amount in a non-metallic dish or tray. Apply with a tampico fiber brush or pad applicator. Watch for foaming action (which occurs from the reaction with lime scale). Allow to dwell on the granite surfaces for at least a few minutes or longer as needed. Brush in orbital and or random motions with a soft bristle tampico cleaning brush. Rinse well with potable water. If polished surfaces are not fully cleaned, rub with CleanStone glass block as needed. If unpolished or rock pitched surfaces are not fully cleaned, apply a second coat of the cleaner and repeat the brushing and rinsing process. Directions: *please note that when using the hardwater stain cleaner, it is recommended to wear gloves and optional to wear eye protection *please note that the hardwater stain cleaning kit should only be used on granite and never on marble, limestone, brownstone, etc. Spray solution onto the entire surface of the stone You will see the solution foam up as the acid interacts with the hardwater staining Use your Tampico Acid Brush to scrub the entire surface of the stone Once scrubbing is complet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.