Gravestone & Monument Cleaner - 5 Gallon Pale. Works to Clean and Remove Staining Caused by Atmosph
- Mfr # EGMC5G
- Zoro # G223392187
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Floral
Width
11.5 in
Color
Clear
Height
15 in
Item - Metal Polish and Stone Care
Endurance Gravestone & Monument Cleaner 5 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGMC5G
- Zoro #
- G223392187
- UPC #
- 850074380139
- Country of Origin
- United States
- Fragrance
- Floral
- Color
- Clear
- Item - Metal Polish and Stone Care
- Endurance Gravestone & Monument Cleaner 5 Gallon
- For Use With
- Limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
- Material
- Suitable for use on limestone, marble, granite, slate, cement, terra cotta, vimyl, wood, roofing, siding, awnings, etc.
- Recommended Dilution
- Ready To Use
Dimensions
- Width
- 11.5 in
- Height
- 15 in
- Length
- 11.5 in
- Cleaner Container Size
- 5 gal
Description
Endurance Restoration Gravestone & Monument Cleaner Works to clean and remove staining caused by atmospheric pollution and biological growth including mold, lichen, moss, algae, mildew, etc. ENDURANCE GRAVESTONE MONUMENT CLEANER is ready-to-use; No dilution is required. Apply with a squeeze trigger or pump sprayer directly to the surface. Ideal and safe for use on stone and masonry surfaces, including limestone, marble, granite, slate, cement, etc. Also effective for use on vinyl, wood, roofing, siding, awnings, and more. Use in temperatures above freezing (>32 DegF). Surfaces: Limestone, marble, granite, slate, cement, terra cotta, vinyl, wood, roofing, siding, awnings, and more! Cleaning Methods: Application Only - Highly effective for all stone and masonry. No brushing or rinsing required; rain provides natural rinsing. Recommended for fragile or eroded stones. Saturate stone from top to bottom with Gravestone & Monument Cleaner. Cleaner percolates deeply under the surface for long-term effects. Water reactivates cleaning action, from rain, dew, or misting. Application, Brushing, and Rinsing - Suitable for stable stones, especially modern granite monuments. Saturate stone with cleaner. Let dwell on surface for 15 minutes Remove loose lichen with a soft plastic scraper, if needed. Lightly brush with soft-bristle brushes. Mist with water to keep surface wet while brushing. Rinse thoroughly with potable water. Coverage: Ranges from approximately 200-400 sq ft/gal (Coverage will vary depending on the porosity of the surface) Important Note: Thoroughly saturate surrounding grass and plants with water to minimize absorption and provide protection from cleaner. The stone may temporarily change colors, most commonly orange, red, or black. This is called the blushing effect. The discoloration will fade within a few days without rinsing and is not harmful to the stone.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.