Stain Remover Poultice - 250ml. Eliminates Oil, Grease, Coffe and Wine Stains. For Use on Marble, G
- Mfr # ESRP
- Zoro # G723392144
product price:Â
$
14.45
/ea
Key Features
Width
3 in
Cleaner Container Size
250 ml
Length
3 in
Material
Suitable for Marble, Granite, Masonry & Ceramics
For Use With
Marble, Granite, Masonry & Ceramics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESRP
- Zoro #
- G723392144
- UPC #
- 850074380115
- Country of Origin
- United States
- Material
- Suitable for Marble, Granite, Masonry & Ceramics
- For Use With
- Marble, Granite, Masonry & Ceramics
- Item - Metal Polish and Stone Care
- Endurance Stain Remover Poultice
- Recommended Dilution
- Ready To Use
Dimensions
- Width
- 3 in
- Cleaner Container Size
- 250 ml
- Length
- 3 in
- Height
- 3 in
Description
Endurance Restoration Stain Remover Poultice - 250ml Eliminates oil, grease, coffee & wine stains. For marble, granite, masonry & ceramics Easy to use and safe for surfaces that come into contact with food. Instructions For Use: Shake or stir contents before use, if needed. Clean the surface to remove any dirt or grime before application. With a putty knife, apply a thick layer (~1/4 inch or more) of the product directly to the stain, ensuring complete coverage. Allow the product to work on the stain for approximately 8-10 hours or until it has fully dried. Remove dried residue using a soft bristle brush or a damp cotton cloth. Depending on the type and depth of the stain, multiple applications may be required. For stubborn stains, cover with plastic wrap and increase dwell time to 24 hours or longer, then unwrap and allow to completely dry. Practical solutions to common problems that withstand the test of time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.