25 GALLON DEF FUEL BOSS - DEF FUEL TRANSFER TANK
- Mfr # REU025C09S
- Zoro # G922918275
product price:Â
$
2,455.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Width
27 in
Height
20 in
Size
25 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REU025C09S
- Zoro #
- G922918275
- UPC #
- 850058848136
- Country of Origin
- United States
Dimensions
- Length
- 32 in
- Width
- 27 in
- Height
- 20 in
- Size
- 25 gal
Description
Our DEF Fuel Boss units are the all-in-one solution to DEF transfer and transportation. Equipped with a pump, hose and gun, these DEF units' heavy-duty construction makes them ideal for any industrial application, from a ranch to a construction site. Each portable tank arrives fully assembled and ready to use. With a built-in pump cover and auto shut-off nozzle, your transfer tank will be protected from both harsh weather and spills. The DEF Fuel Boss is available in multiple sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.