Shop TOW-ALL
See all product information
Create Account
6" X 20', 1 PLY, POLYESTER RECOVERY STRAP
- Mfr # RS2802TGX20
- Zoro # G022935813
product price:Â
$
70.69
/ea
Key Features
Size
20 ft
Standards
CVSA, FMCSA, U.S. DOT
Overall Width
2 in
Assembly Break Strength
12,800 lb
Wire Rope Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS2802TGX20
- Zoro #
- G022935813
- UPC #
- 697886002182
- Country of Origin
- United States
- Standards
- CVSA, FMCSA, U.S. DOT
- Item
- Recovery Strap
- Assembly Break Strength
- 12,800 lb
- Material
- Polyester
- Working Load Break Strength
- 12,800 lb
- Color
- Silver
- Duty Capacity
- Heavy Duty
- Attachment Style
- Double Reinforced Eye
- Number of Straps
- 1
- Number of Ply
- 2
- Features
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Shell Material
- Polyester
- Wire Color
- Silver
- Traction Material
- Polyester
Dimensions
- Size
- 20 ft
- Overall Width
- 2 in
- Wire Rope Length
- 20 ft
- Overall Length
- 20 ft
- Length
- 20 ft
- Fits Chest Size
- Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing
- Bottle Size
- 20 ft
- Size - Alpha
- 20 ft
- Container Size
- 20 ft
Description
Recovery Strap, Attachment Style Double Reinforced Eye, Duty Capacity Heavy Duty, Number of Ply 2, Overall Length 20 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 12,800 lb, Assembly Break Strength 12,800 lb, Standards CVSA, FMCSA, U.S. DOT, Features Backup Attachment Points in Each Eye, Each Eye Has a Cordura-Lined Bearing Point for Longer Sling Life, SPUL Towing, Hook Type Not Applicable, Size 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.