
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVB355
Zoro #
G202710209
UPC #
816632020213
Country of Origin
Australia
Dimensions
Length
31
Width
14.7
Outside Diameter
29
Height
14.7
Description
Baffle Balls from ENDURAPLAS help keep liquid loads stable when moving them from location to location. They are ideal for use with tank trailers and agricultural tanks including pesticide sprayers, diesel and water tanks. Use one 7-1/2"-dia. Baffle Ball per 2 gal. tank capacity (one ball displaces only 5 oz.). Use one 14"-dia. ball per 10-gal. tank capacity (one ball displaces only 14 oz.).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.