
Transfer Tank, 25 gal, 20 in H, 27 in W
Mfr # RDU025C10D
Zoro # G812472528
product price: $1,383.99
/eaKey Features
Shape
Rectangle
Tank Capacity
25 gal
Thickness
0.188 in
Overall Depth
32 in
Compatible Fluid Type
Diesel Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDU025C10D
Zoro #
G812472528
UPC #
850058848006
Country of Origin
United States
Dimensions
Thickness
0.188 in
Overall Depth
32 in
Overall Height
20 in
Overall Width
27 in
Details
Shape
Rectangle
Tank Capacity
25 gal
Compatible Fluid Type
Diesel Fuel
Material
Polyethylene
Color
Gray
Item
Transfer Tank
Includes
Hose and Gun, Pump, Pump Cover
Description
Plastic Fuel Transfer Tank
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.