Transfer Tank, 75 gal, 31 in H, 21 in W

  • Mfr # RDU075N10D

  • Zoro # G312472653


product price: $1,617.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Thickness
0.188 in
Compatible Fluid Type
Diesel Fuel
Includes
Hose and Gun, Pump, Pump Cover
Shape
Rectangle
Tank Capacity
75 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDU075N10D
Zoro #
G312472653
UPC #
850058848020
Country of Origin
United States

Dimensions

Thickness
0.188 in
Overall Depth
51 in
Overall Height
31 in
Overall Width
21 in

Details

Compatible Fluid Type
Diesel Fuel
Item
Transfer Tank
Includes
Hose and Gun, Pump, Pump Cover
Shape
Rectangle
Tank Capacity
75 gal
Color
Gray
Material
Polyethylene

Description

Plastic Fuel Transfer Tank

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.