100 GALLON DIESEL FUEL BOSS - FUEL TRANSFER TANK
- Mfr # RDU100S10D
- Zoro # G922917971
product price:Â
$
1,952.99
/ea
Key Features
Length
47 in
Width
34 in
Size
100 gal
Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDU100S10D
- Zoro #
- G922917971
- UPC #
- 850058848167
- Country of Origin
- United States
Dimensions
- Length
- 47 in
- Width
- 34 in
- Size
- 100 gal
- Height
- 34 in
Description
These Diesel Fuel Boss units are well known as the all-in-one unit. Each tank arrives assembled and ready to use. Equipped with a pump, hose and gun, this diesel unit is a perfect solution for a ranch or construction site. Comes with a built-in pump cover and auto shut-off nozzle that enables you to spend time on other tasks while refueling. The Diesel Fuel Boss is available in multiple sizes. Not to be used for gasoline - diesel only!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.