
100-Watt Equivalent 13.5W A19 LED Light Bulb Non-Dimmable 1600 Lumens 3000K E26 Base, 4PK
Mfr # YGA03C58-13.5W-830-4P
Zoro # G514590681
product price: $11.25
/pk 4, $2.81/ea
Sold in multiples of 2 for $22.50
Key Features
Watts
13.5W
Bulb Shape
Globe
Bulb Housing
Plastic
Lumens
1600
Bulb Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YGA03C58-13.5W-830-4P
Zoro #
G514590681
UPC #
845940015536
Country of Origin
China
Dimensions
Width
2-1/2 in
Length
4-1/2 in
Details
Item
LED Light Bulbs
Watts
13.5W
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
3000K
Lumens
1600
Bulb Type
General Purpose
Light Color
White
Standards
UL
Description
Our 13.5-Watt 100-Watt Equivalent, A19 shaped LED light bulb is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. A19 LED bulbs are certified by the rigorous safety standards of UL. No flicker, no dazzle, meanwhile very healthy to your eye.If you have a bit more color acuity and don't want lights in your home that are too cold, or sterile, you may consider 3000K Warm White.
- •Uses 85% less energy compared to a standard incandescent light bulb
- •High brightness and CRI: 1600 Lumens makes your room brighter and more comfortable; CRI 80+ brings out vivid and natural colors
- •Energy efficient and long-lasting: compatible with 120-Volt power sources, 13.5-Watt equivalent to 100-Watt, uses 85% less energy compared to a standard incandescent light bulb, but has a longer lifetime of 15000-hours(13.7 years, based on 3-hours/day), reducing the frequency and cost of bulb replacements
- •The product has a simple design in white plastic finish body, equipped with A19 shape and E26 base
- •The product has UL Certified
- •Technical Features:Non-dimmable
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.