
175 Lumens Integrated LED Outdoor Landscape Flood Light with Adjustable Lamp Head, 2PK
Mfr # LSL12A18X-830-01
Zoro # G412379838
product price:Â $26.15
/pk 2, $13.08/eaKey Features
Depth
2.17 in
Bulb Color Temp.
3000K
Housing Color
Black
Housing Finish
Bronze
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSL12A18X-830-01
Zoro #
G412379838
UPC #
845940014898
Country of Origin
China
Dimensions
Depth
2.17 in
Length
5.18 in
Width
3.98 in
Diameter
5.18 in
Details
Bulb Color Temp.
3000K
Housing Color
Black
Housing Finish
Bronze
Indoor/Outdoor Usage
Outdoor
Voltage
12V
Housing Material
Plastic
Item
Landscape Lamp
Bulb Power Source
Hardwired
CRI
80
Features
Low Voltage; Waterproof
Used For
Courtyards, Gardens
Standards
ETL
Description
Low Voltage LED Landscape Flood Light is uitable for use in courtyards and gardens to illuminate flowers and trees. This spot light fixtures use only 4-Watt while providing 175 Lumens, which consume less energy than a typical halogen light. Made of high quality LED chips and emit 3000K color temperature warm white light. The LED system provides maintenance free operation, has a rated life of 35,000-hours and there are no bulb need to be replaced. Adjustable lamp head allowed 180Deg rotation to change the direction, thus satisfying your different needs. With cast aluminum construction, long life bronze finish and weatherproof, you can count on many years of service. Installation is easy and fast, just put the lamp in the area you want to place and then use our connector to connect the low voltage line. The whole process only takes 5-minutes.
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.