
40-Watt Equivalent A19 LED Light Bulb Non-Dimmable 450lm 5000K Daylight, 24PK
Mfr # YGA03C54-5W-850-24P
Zoro # G914590687
product price: $26.15
/pk 24, $1.09/eaKey Features
Watts
5W
Bulb Shape
Globe
Bulb Housing
Plastic
Lumens
450
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YGA03C54-5W-850-24P
Zoro #
G914590687
UPC #
845940015451
Country of Origin
China
Dimensions
Width
2-8/25 in
Length
4-1/6 in
Details
Item
LED Light Bulbs
Watts
5W
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
5000K
Lumens
450
Light Color
White
Standards
UL
Bulb Type
General Purpose
Description
Our 5-Watt 40-Watt Equivalent, A19 shaped LED light bulb is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. A19 LED bulbs are certified by the rigorous safety standards of UL. Instant Brightness:Each bulb in this pack provides light for full brightness in an instant.If you have a bit more color acuity and don't want lights in your home that are too cold, or sterile, you may consider 5000K Daylight.
- •The product has UL Certified.
- •Uses 85% less energy compared to a standard incandescent light bulb,by replacing 40W with just 5W, average 15,000 hours, up to 13.7 years(3 hours per day)
- •High brightness and CRI: 450 Lumens makes your room brighter and more comfortable; CRI 80+ brings out vivid and natural colors
- •Flicker-free and non-dazzling led bulbs protect your eyes,perfect replacement for incandescent light bulbs
- •The product has a simple design in white plastic finish body, equipped with A19 shape and E26 base
- •Technical Features:Non-dimmable
- •Color temperature: 5000K Daylight
Restrictions
View the Lighting Facts
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.