60-Watt Equivalent Candle B11 Candelabra shape Light Bulb E12 Base LED Filament, Soft White, 12PK

  • Mfr # YGA16A00-B11CCL5W-12P

  • Zoro # G912379833


product price: $20.85
/pk 12, $1.74/ea

Key Features

Voltage
‎120V AC
Watts
5 W
Bulb Shape
Candle
Bulb Housing
Glass
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGA16A00-B11CCL5W-12P
Zoro #
G912379833
UPC #
845940015314
Country of Origin
China

Dimensions

Width
1.38 in
Bulb Dia.
3.94 in

Details

Item
LED Light Bulbs
Voltage
‎120V AC
Watts
5 W
Bulb Shape
Candle
Bulb Housing
Glass
Color Temperature
2700K
Lumens
550
Bulb Primary Application
Table Lamp, Floor Lamp, Wall Light And Ceiling Light Fixtures
Bulb Finish
Transparent
Light Color
Clear
Indoor/Outdoor Usage
Indoor
Standards
UL
Mounting Type
Screw-in

Description

12-Pack 60-Watt Equivalent, 2700K soft white, B11 LED filament light bulb has an original clear glass antique style which exudes a classic retro look. You could easily create a retro vintage look in any room or illuminate your clean modern style with pizzazz. Utilizing today's latest innovative LED technologies, it is a great replacement lamp for existing incandescent lamps, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room.


  • •Energy Used: 5 watts (equivalent to a 60 watt standard incandescent light bulb)
  • •Uses 90% less energy compared to a standard incandescent light bulb
  • •Fits a E12 base light socket, suitable for chandeliers, pendant lighting, sconces or any general purpose application
  • •Clear glass with bare LED filament exude a classic vintage look, LED filament bulb produces a comfortable pleasant and warm atmosphere
  • •5%-100% smooth dimming compatible with most dimmers, convenient for you to create favorite brightness and control feeling of your space
  • •2700K soft white glow with B11 candle shape bullet top are able to create the perfect atmosphere in your room

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.