Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-Watt Equivalent A19 LED Light Bulb Non-Dimmable 1200lm E26 Medium Base 5000K, 12PK

  • Mfr # YGA03C59-10W-850-12P

  • Zoro # G014590686


product price: $18.95
/pk 12, $1.58/ea

Key Features

Watts
10W
Bulb Shape
Globe
Bulb Housing
Plastic
Lumens
1200
Width
2-3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA03C59-10W-850-12P
Zoro #
G014590686
UPC #
845940015550
Country of Origin
China

Dimensions

Width
2-3/10 in
Length
4-1/4 in

Details

Item
LED Light Bulbs
Watts
10W
Bulb Shape
Globe
Bulb Housing
Plastic
Color Temperature
5000K
Lumens
1200
Standards
UL
Light Color
White
Bulb Type
General Purpose

Description

Our 10-Watt 75-Watt Equivalent, A19 shaped LED light bulb is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. A19 LED bulbs are certified by the rigorous safety standards of UL. No flicker, no dazzle, meanwhile very healthy to your eye.If you have a bit more color acuity and don't want lights in your home that are too cold, or sterile, you may consider 5000K


  • •The product has UL Certified.Technical Features:Non-dimmable
  • •Uses 85% less energy compared to a standard incandescent light bulb
  • •High brightness and CRI: 1200 Lumens makes your room brighter and more comfortable. CRI 80+ brings out vivid and natural colors
  • •Energy efficient and long-lasting: compatible with 120-Volt power sources, 10-Watt equivalent to 75-Watt, uses 85% less energy
  • •The product has a simple design in white plastic finish body, equipped with A19 shape and E26 base
  • •Color temperature: 5000K

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.