
7in LED Slim Ceiling Light, 900 Lumens Dimmable Round Ultra-Thin Fixture CCT Selectable, 12PK
Mfr # E5DL7-92750-12P
Zoro # G115622446
product price:Â $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Wet
Indoor/Outdoor
Indoor
Fixture Shape
Round
Fixture Wattage
12 W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5DL7-92750-12P
Zoro #
G115622446
UPC #
845940015680
Country of Origin
China
Dimensions
Height
1 in
Width
7.5 in
Length
7.5 in
Details
Damp/Wet Rating
Wet
Indoor/Outdoor
Indoor
Item
Ceiling Light
Fixture Shape
Round
Fixture Wattage
12 W
Color
White
Lumens
900 lm
Body Material
Polycarbonate
CRI
Ra90
Color temp
2700K; 3000K; 3500K; 4000K; 5000K
Standards
ETL; T24
Description
The E5DL series of LED round flushmount fixtures offer a versatile and energy-efficient lighting solution for a variety of indoor spaces. Featuring brilliant LED illumination, smooth dimming capabilities, and selectable color temperatures, these fixtures provide a customizable and eye-friendly ambiance. With a slim, minimalistic design and simple installation, the E5DL series is a great choice for both residential and commercial applications, ensuring long-lasting performance and safety with its ETL certification.
- Ultra-thin profile with a thickness of only 0.55 inch, providing a minimalistic design that blends seamlessly into your space
- Dimmable from 100% to 10% brightness, allowing you to control the look and feel of your space
- Integrated LED color changing technology with 5 selectable color temperatures: 2700K soft white, 3000K warm white, 3500K neutral white, 4000K cool white, and 5000K daylight
- High CRI 90 promotes an eye-friendly environment
- Quick and simple installation, with one-person installation easily achieved
- ETL certified to ensure product safety
- Provides 900 lumens of brilliant light from premium long-lasting LED chips
- Comes in a 12-pack for convenient and cost-effective lighting solutions
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.