This item is Discontinued.

Energetic Lighting LED 11-inch 14W Selectable CCT Round Flushmount E3MFMA14D-803050

LED 11-inch 14W Selectable CCT Round Flushmount (Discontinued)

  • Mfr # E3MFMA14D-803050
  • Zoro # G700463089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3MFMA14D-803050
Zoro #
G700463089
UPC #
845940008422
Country of Origin
China

Description

Energetic Lighting’s E3-FMA series of LED round flushmount fixtures are designed to emulate the look and feel of traditional circline fluorescent tube flushmount fixtures, but operate at a significantly lower wattage. A CCT selection switch allows the installer to switch between 3000K, 4000K, or 5000K color temperatures. Fixtures are available in multiple diameter options in both a round profile, making the choice easy for any type of application. Installation is quick and simple when mounting into standard ceiling junction boxes, and may be installed on circuits with standard wall dimmers. Constructed with a durable steel housing body and LED lifetime rating of at least 50,000 hours, this rugged flushmount is designed for many years of reliable operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.