LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK

  • Mfr # FMS01R16E92750-TF-BN

  • Zoro # G208657447


product price: $171.99
/pk 6, $28.67/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
2700;4000;5000
Voltage
120 Volt
Lumens
1560
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMS01R16E92750-TF-BN
Zoro #
G208657447
UPC #
845940014508
Country of Origin
China

Dimensions

Size
14"

Details

Housing Finish
Brushed Nickel
Color temp
2700;4000;5000
Voltage
120 Volt
Lumens
1560
Watts
24W
Item
Flushmount
CRI
90
Includes
Installation Instructions
Housing Material
Metal & Glass lens

Description

This thickness of the whole lamp is only 1.4in. It is simple, and neat. Fixtures are available in 14-inch diameter, replacing one of the most commonly used configurations. Metal lamp body with glass lens makes the flushmount modern and fashionable. Installation is quick and simple, no screws needed for the installation, no problem of screws missing. EzCCT features allow for field-selection of CCT 2700K, 4000K, or 5000K, both accessible by removing the diffuser. With a CRI of >90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.