This item is Discontinued.

Energetic Lighting LED Ceiling Fan With Light, 120V, Matte Black, Walnut, 52 in W CFAN-DC3B52-BK

LED Ceiling Fan With Light, 120V, Matte Black, Walnut, 52 in W (Discontinued)

  • Mfr # CFAN-DC3B52-BK
  • Zoro # G509239427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFAN-DC3B52-BK
Zoro #
G509239427
UPC #
845940014614
Country of Origin
China

Dimensions

Width
52 in
Downrod Length
10 in
Length
52 in
Height
21 in

Details

Voltage
120V
Housing Finish
Matte Black, Walnut
Item
LED Ceiling Fan With Light
For Use With
Indoor
Blade Type
3 Solid Walnut Wood Blades
Air Flow (CFM)
2690-5250 CFM
Material
Metal, Wood
dBA
35dB
Standards
dry rated
Watts
fan motor 35W, light kit 18W
Housing Material
Acrylic
Mount Type (Downrod, Flush, Angled)
Ceiling Mount
Motor Type
6-Speed, Reversible, DC, 153*12mm
Includes (i.e., 16W LED bulb)
Integrated LED Light Kit, Remote Control, Downrods
Fan Blade Color
Black, Walnut
RPM @ 60 Hz
80-170 RPM

Description

This 52 Inch ceiling fan with LED light providing higher airflow with quieter motion, max CFM 5250 while the volume is only 35dB when the ceiling fan runs. DC motor makes 70% more energy efficient than traditional AC motor. Reversible function let your home enjoy warm air in winter. The efficient integrated light kit provides ample illumination over traditional sources, you could have 3-CCT adjustable Warm White/Cool White/Daylight and smooth dimming, no flicker, no buzz, safe to eyes and energy saving. This ceiling fan has a modern design that allows you to have a stylish look for your home. It's made from metal with matte black finish, has 3 solid wood blades, 5 in. and 10 in. down-rod sizes option, and can be installed on a ceiling with maximum slope of 15 degrees, which can work stably even on the high slope ceiling. Perfect for medium to large-sized rooms such as dining rooms, bedrooms, living rooms, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.